Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LABEL, WETHRPRF, WH, 1500PK

  • Mfr # 5520

  • Zoro # G110794537


product price: $72.85
/pk 1500, $0.05/ea

Key Features

Material
Film
Label Width
1in
Shape
Rectangle
Color
White
Total Number of Labels
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5520
Zoro #
G110794537
UPC #
072782055202
Country of Origin
Mexico

Dimensions

Label Width
1in
Label Length
2 5/8in

Details

Item
Address Label
Material
Film
Shape
Rectangle
Color
White
Total Number of Labels
1500
Features
Smudge Resistant
Finishing
Matte
Number of Labels per Sheet
30
Number of Sheets
50
Adhesive Type
Permanent
Print Technology
Laser

Description

Don't let a little rain or snow worry you when you need to send a package. Waterproof labels stand up to the toughest environmental conditions and extreme temperatures, while resisting scuffs, tears and smudges, so they remain easy to read. Ultrahold Adhesive sticks to more tough surfaces: metal, plastic, glass and more, ensuring your label doesn't fall off your package. They also resist. TrueBlock Technology completely covers everything underneath your label, so you can reuse boxes, mailing tubes and more. With free printable templates and designs from Avery Design & Print, you can create custom labels with sharp text and graphics in minutes. Waterproof and UV-resistant. 8.5in x 11in sheets for laser printers. Address Labels with Sure FeedDesigned for a reliable printer feed. Shape: Rectangular; Label Size - text: 1 x 2.63; Label Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.