Laser Label Color Print 8Up, White, PK200
Mfr # 6873
Zoro # G5011021
product price: $19.19
/pk 200, $0.10/eaKey Features
Printer Series Compatibility
Copiers; Laser Printers
Color
White
Material
Paper
Adhesive
Permanent Self-Adhesive
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6873
Zoro #
G5011021
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2 x 3.75
Details
Item
Laser Label Color Print 8Up,White,PK200
Printer Series Compatibility
Copiers; Laser Printers
Color
White
Material
Paper
Adhesive
Permanent Self-Adhesive
Background Color
White
Shape
Rectangular
Weight
0.678 lbs
Features
Color Laser Labels with Sure Feed® and Print-to-the-Edge—Designed for a reliable printer feed and printing colors to the edge of the label.
Labels Per Sheet
8
Labels Per Unit
200
Description
Vibrant Color Printing Mailing Labels, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.