Zoro Homepage

Laser Labels, 1x2-5/8, PK750

  • Mfr # 5971

  • Zoro # G5011301


product price: $24.49
/pk 750, $0.03/ea

Key Features

Printer Series Compatibility
Laser Printers
Color
Neon Green
Adhesive
Permanent Self-Adhesive
Material
Paper
Total Number of Labels
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5971
Zoro #
G5011301
UPC #
-
Country of Origin
Mexico

Dimensions

Size
1 x 2.63

Details

Item
Laser Labels,1x2-5/8,PK750
Printer Series Compatibility
Laser Printers
Color
Neon Green
Adhesive
Permanent Self-Adhesive
Material
Paper
Total Number of Labels
750
Shape
Rectangular
Label Maker Tape Finish
Matte
Background Color
Neon Green
Features
Smudge Resistant, Jam Resistant, Permanent Adhesive, Stick & Stay
Weight
0.746 lbs
Labels Per Sheet
30

Description

High-Visibility ID Labels, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.