Zoro Homepage

Laser Labels, 2x4, 10 Sheets, White, PK2500

  • Mfr # 5963

  • Zoro # G5011356


product price: $108.99
/pk 2500, $0.04/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Laser Printers
Color
White
Adhesive
Permanent Self-Adhesive
Material
Paper
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5963
Zoro #
G5011356
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2 x 4

Details

Item
Laser Labels,2x4,10 Sheets,White,PK2500
Printer Series Compatibility
Laser Printers
Color
White
Adhesive
Permanent Self-Adhesive
Material
Paper
Background Color
White
Shape
Rectangular
Features
8.5 x 11 Sure Feed® Sheets for Laser Printers—Designed for reliable printer feed.
Weight
7.355 lbs
Labels Per Sheet
10
Labels Per Unit
2500

Description

Shipping Labels with TrueBlock(R) Technology, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.