
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5766
Zoro #
G5011548
UPC #
072782057664
Country of Origin
Mexico
Dimensions
Size
0.66 x 3.44
Details
Item
Laser Labels,File Folder,15C,Blue,PK50
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
White
Material
Paper
Adhesive
Permanent Self-Adhesive
Background Color
White; Blue
Die Cut
1/3-Cut
Shape
Rectangular
Weight
1.43 lbs
Labels Per Sheet
30
Tab Style
Top Tab
Labels Per Unit
1500
Description
Permanent File-Folder Labels w/TrueBlock(R) Technology, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.