
LASER/INKJET MAILING LABELS, MINI-SHEET, 1 X 2-5/8, WHITE, 200PK
Mfr # 2160
Zoro # G510792348
product price: $11.79
/pk 200, $0.06/eaKey Features
Material
Paper
Label Width
1in
Shape
Rectangle
Standards
FSC Certified
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2160
Zoro #
G510792348
UPC #
72782021603
Country of Origin
Mexico
Dimensions
Label Width
1in
Label Length
2 5/8in
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Standards
FSC Certified
Color
White
Total Number of Labels
200
Features
Permanent Adhesive
Finishing
Matte
Number of Sheets
25
Adhesive Type
Permanent
Number of Labels per Sheet
8
Print Technology
Laser
Label Format
Full Sheet
Description
No job's too big or too small. When you only need a few labels to do the job instead of an entire sheet, show your efficient side with Mini-Sheets. Simply input and format your custom text using free templates from Avery Design & Print. Next, manually feed the entire sheet though your printer. Peel off only as many labels as you need, or use even fewer labels by folding and separating along the perforation. The result: the same high-quality, professional-looking labels as full-sheet formats, proving that a little bit can still go a long way. Address Labels. Shape: Rectangular; Label Size - text: 1 x 2.63; Label Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.