
MARKER, MAGRKSALOT, BLLT, BK
Mfr # 24878
Zoro # G510826852
product price: $14.49
/eaKey Features
Color
Black
Ink Color
Black
Features
Low-odor Ink
Series
EverBold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24878
Zoro #
G510826852
UPC #
71709248789
Country of Origin
Mexico
Details
Item
Permanent Marker
Color
Black
Ink Color
Black
Features
Low-odor Ink
Series
EverBold
Description
Jot down ideas with ease with this Large Permanent Marker. The bullet tip ensures a consistent line width every time you write for strokes that are strong and steady. The ink is low-odor and certified nontoxic. Quick-drying permanent ink resists rubbing, water damage and fading to keep its bold appearance over time. Keep the marker close at hand with the metal pocket clip and it's ready whenever you need to make your mark. Marker Ink Type: Permanent; Marker Tip Type: Bullet; Marker Tip Size text: Broad; Marker Tip Size numeric: 4.8 mm.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.