
Marks-A-Lot Large Chisel Tip Permanent Marker, Green Ink
Mfr # 8885
Zoro # G608622632
product price: $33.49
/eaSold in multiples of 2 for $66.98
Key Features
Ink Color
Green
Tip Size
4.7625 mm
Barrel Material
Plastic
Features
Cap-off Ink, Permanent, Quick-drying Ink, Wear Resistant, Low-odor Ink, Water Resistant, Smooth Writing, Rub Resistant, Non Washable Ink, Non-toxic
Marker Point Style
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8885
Zoro #
G608622632
UPC #
50071709088854
Country of Origin
Mexico
Dimensions
Tip Size
4.7625 mm
Details
Item
Permanent Marker
Ink Color
Green
Barrel Material
Plastic
Features
Cap-off Ink, Permanent, Quick-drying Ink, Wear Resistant, Low-odor Ink, Water Resistant, Smooth Writing, Rub Resistant, Non Washable Ink, Non-toxic
Marker Point Style
Chisel
Barrel Color
Green
Description
versatile 3/16in chisel tip marks in a variety of line widths. Low-odor ink for most surfaces including cardboard, metal and plastic. Generous ink supply for long life. Water and rub-resistant. Nontoxic; acmi certified conforms to astm d- 4236. Marker type: permanent; assortment: na; colors: green; tip type: chisel. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.