Zoro Homepage

Multipurpose Label, 5in Label W, 3in Label H, White

  • Mfr # 05450

  • Zoro # G110844201


product price: $4.99
/pk 40, $0.12/ea
Sold in multiples of 2 for $9.98

Key Features

Label Height
3in
Color
White
Material
Paper
Label Maker Tape Finish
Matte
Total Number of Labels
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05450
Zoro #
G110844201
UPC #
72782054502
Country of Origin
Mexico

Dimensions

Label Height
3in
Label Width
5in

Details

Item
Multipurpose Label
Color
White
Material
Paper
Label Maker Tape Finish
Matte
Total Number of Labels
40
Shape
Rectangle
Adhesive
Removable
Features
Customizable
Number of Labels per Sheet
1
Print Technology
Inkjet
Number of Sheets
40

Description

Need a versatile label that sticks around only as long as you want it to? Look no further than these print or write removable labels. Their standard or round size makes them ideal for labeling objects for sale, identifying the contents of containers, marking drawers and shelves and more. With free templates from Avery Design & Print, it's easy to customize the labels and print. Removable adhesive makes the label stay put where you placed it but lets you peel it away easily when the label is no longer needed. With these labels, your labeling needs are met and you control the duration. Identify the contents of containers and label items for sale more quickly and conveniently. Rectangular Print-or-Write4 x 6 sheets. Shape: Rectangular; Label Size - text: 3 x 5; Label Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.