Zoro Homepage
This item is Discontinued.
Avery Dennison Multipurpose Label, 6in Label W, 4in Label H, White 05454

Multipurpose Label, 6in Label W, 4in Label H, White (Discontinued)

  • Mfr # 05454
  • Zoro # G710844168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05454
Zoro #
G710844168
UPC #
72782054540
Country of Origin
Mexico

Dimensions

Label Height
4in
Label Width
6in

Details

Item
Multipurpose Label
Color
White
Shape
Rectangle
Total Number of Labels
40
Adhesive
Removable
Label Maker Tape Finish
Matte
Material
Paper
Features
Removable
Print Technology
Inkjet
Number of Labels per Sheet
1
Number of Sheets
40

Description

Need a versatile label that sticks around only as long as you want it to? Look no further than these print or write removable labels. Their standard or round size makes them ideal for labeling objects for sale, identifying the contents of containers, marking drawers and shelves and more. With free templates from Avery Design & Print, it's easy to customize the labels and print. Removable adhesive makes the label stay put where you placed it but lets you peel it away easily when the label is no longer needed. With these labels, your labeling needs are met and you control the duration. Identify the contents of containers and label items for sale more quickly and conveniently. Rectangular Print-or-Write4 x 6 sheets. Shape: Rectangular; Label Size - text: 4 x 6; Label Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.