Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neon Shipping Label- Green

  • Mfr # 5976

  • Zoro # G410749855


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Material
Paper
Label Width
2in
Features
Jam Resistant
Shape
Rectangle
Total Number of Labels
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5976
Zoro #
G410749855
UPC #
50072782059762
Country of Origin
Mexico

Dimensions

Label Width
2in
Label Length
4in

Details

Item
Shipping Label
Material
Paper
Features
Jam Resistant
Shape
Rectangle
Total Number of Labels
1000
Color
Neon Green
Finishing
Matte
Adhesive Type
Permanent
Number of Sheets
100
Number of Labels per Sheet
10
Print Technology
Laser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.