
PAD, STAMP, FELT, 4.25, RD
Mfr # 21071
Zoro # G010827014
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Ink Color
Red
Overall Length
4.3in
Overall Width
2.8in
Pad Material
Felt
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21071
Zoro #
G010827014
UPC #
071709210717
Country of Origin
United States
Dimensions
Overall Length
4.3in
Overall Width
2.8in
Details
Item
Stamp Pad
Ink Color
Red
Pad Material
Felt
Color
Red
Description
Make a great impression. Carter's Stamp Pads feature a high-quality surface to ensure excellent ink transfer. Safe for offices, schools and homes. Pre-Inked FeltRe-inkable. Stamp Pads Type: Inked Felt; Ink Pad Type: Conventional Pad; Ink Colors: Red; Size: 4.25in x 2.75in.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.