Zoro Homepage

Printable Tabs, 1-3/4", White, PK80

  • Mfr # 16282

  • Zoro # G5012616


product price: $12.35
/pk 80, $0.15/ea

Key Features

Number of Tabs
20
Width
1.75"
Color
White
Tab Type
Print-On Tabs
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16282
Zoro #
G5012616
UPC #
-
Country of Origin
United States

Dimensions

Width
1.75"
Size
1-3/4"
Height
1"
Overall Width
1 3/4 in
Overall Height
1 in

Details

Item
Index Tabs
Number of Tabs
20
Color
White
Tab Type
Print-On Tabs
Material
Plastic
Tab Cut
1/5-Cut
Tab Position
Repositionable
Tab Cuts Visible
20
Divider Color
White
Tab Color
White
For Use With
Laser/InkJet Printers
Features
Repositionable, Self-Adhesive
File Insert/Tab Type
All-Purpose Tabs
Tab Material
Plastic

Description

Tab Message Blank, Divider Color White, Number of Tabs 20, Tab Cuts Visible 20, Material Plastic, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.