Sheet Protector, X-Large, PK25
Mfr # 74171
Zoro # G5031358
product price: $10.65
/pk 25, $0.43/eaKey Features
Material
Polypropylene
Sheet Capacity
50
Number of Tabs
0
Thickness
Heavy
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74171
Zoro #
G5031358
UPC #
-
Country of Origin
China
Dimensions
Thickness
Heavy
Sheet Size
8 1/2" Width x 11" Length
Overall Height
11 in
Overall Width
8 1/2 in
Size
8.5 x 11
Paper Size
Letter
Details
Item
Sheet Protector
Material
Polypropylene
Sheet Capacity
50
Number of Tabs
0
Color
Clear
Features
Spill Resistant, Non-stick, Archival-safe, Acid-free, Top Loading, Dirt Resistant, Prepunched, Heavy-gauge, PVC-free, Durable, Heavyweight, Tear Resistant
Product Type
Sheet Protector
Application
Standard 3-Ring Binders
Finish
Diamond Clear
Capacity
50
Weight
0.613 lbs
Sheet Protector Type
Ring Binder
Number of Holes Punched
3
Document Loading
Top
Description
Sheet protectors have room for up to 50 pages, making them ideal to store and protect stacks of paper, bound booklets and more. Ideal for long-term storage, non-stick polypropylene material is acid-free and won't lift print. Easy Load feature makes inserting sheets fast and easy. Top loading-no need to punch inserts. Durable material holds your inserts securely and is tough enough to withstand frequent use in your three-ring binder. Stow that report, brochure or program with confidence, knowing these sheet protectors are on the job.
- Easy Load feature makes inserting sheets fast and easy.
- Top loading-no need to punch inserts.
- Durable material holds your inserts securely and is tough enough to withstand frequent use in your three-ring binder.
- Clear binding edge for a professional look.
- Protects 8 1/2" x 11" insert sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.