Zoro Homepage

Shipping Label, 2" Label W, 10 Labels per Sheet White

  • Mfr # 95945

  • Zoro # G003756130


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Labels per Sheet
10
Color
White
Label Width
2"
Shape
Rectangle
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95945
Zoro #
G003756130
UPC #
50072782959451
Country of Origin
China

Dimensions

Label Width
2"
Length
4 in
Width
2 in
Label Length
4"

Details

Item
Shipping Label
Labels per Sheet
10
Color
White
Shape
Rectangle
Adhesive
Permanent
Package Type
Bulk
Material
Paper
Finish
Matte
Total Number of Labels
2500
Features
Permanent Adhesive
Number of Sheets
250
Print Technology
Laser
Number of Labels per Sheet
10
Finishing
Matte

Description

Create professional - looking packages quickly and easily with White Shipping Labels. These bright, white labels offer sharp, clear print and are perfect for shipping, mailing, organizing, crafts and other large labeling projects. The labels are made from Forest Stewardship Council (FSC) certified paper and are compatible with both laser and inkjet printers.

Specifications
  • Size - 2 x 4 in.
  • Shape - Rectangle
  • Color - White
  • Laser/Inkjet
  • Permanent - Adhesive
  • 250 Sheets
  • 10 Label per Sheet
  • 2500 per Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.