Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12

  • Mfr # 11127

  • Zoro # G6250030


product price: $6.62
/pk 12, $0.55/ea
Sold in multiples of 2 for $13.24

Key Features

Number of Tabs
12
Width
11"
Size
8-1/2" x 11"
Features
3-Hole Punched
Tab Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11127
Zoro #
G6250030
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11"
Size
8-1/2" x 11"
Overall Width
8 1/2 in
Overall Height
11 in
Index Divider Size
11 x 8.5

Details

Item
Index Tabs
Number of Tabs
12
Color
Letters: White
Features
3-Hole Punched
Tab Color
Assorted
Tab Cuts Visible
12
For Use With
Laser/InkJet Printers
Divider Color
White
Index Divider Style
Monthly
Tab Title
Jan. to Dec.
Tab Title Color
White
Index Divider Material
Paper
Tab Material
Plastic
Tab Style
12-Tab
Punched/Unpunched
3-Hole Punched
Index Divider Color
White
Index Divider Type
Printed Monthly
Form Quantity
1 Set
Binding Edge Feature
Double-Sided Clear Plastic Edge Reinforcing
Orientation
Side Tab
Machine Compatibility
Inkjet Printers; Laser Printers

Description

Organized documentation makes a business run like a well-oiled machine. These Ready Index Table of Contents Dividers help you stay organized so you can locate documents quickly and efficiently. They feature preprinted multicolor tabs that can be displayed in either landscape or portrait format. Using free templates from Avery Design & Print you can customize the included table of contents page and print in minutes. Organization and efficiency-makes life better for your business. For laser and inkjet printers.


  • Organize your documents quickly and easily, no tab inserts or labels needed.
  • Double-sided section titles page and tab dividers can be used in portrait or landscape orientation.
  • Customize with a logo, name, date or project title to the left of section titles.
  • Heavyweight paper with double-sided reinforced holes and extended tab reinforcements for added durability.
  • Customize with free templates and designs from Avery Design & Print.
  • For laser and inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.