Zoro Homepage

Two-Pocket File Folder, Light Blue, PK25

  • Mfr # 47986

  • Zoro # G5011916


product price: $14.35
/pk 25, $0.57/ea

Key Features

Number of Pockets
2
Material
Embossed Standard Paper
Size
11 x 8.5
Sheet Size
11 x 8.5
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47986
Zoro #
G5011916
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
11 x 8.5
Sheet Size
11 x 8.5
Height
11 in
File Size
Letter
Overall Width
8 1/2 in
Paper Size
Letter

Details

Item
Pocket Folder
Number of Pockets
2
Color
Light Blue
Material
Embossed Standard Paper
Paper Capacity
40 Sheets
Sheet Capacity
40
Includes
(25) Folders
Features
Built-In Corner Side Notches, Internal Pockets, Textured
Capacity
40 Sheets
Weight
2.823 lbs
Total Number of Pockets
2
Pocket Location
Internal
Sheet Standard
Letter
Assembly Required
No
Business Card Holder
Yes
Front Cover Color
Light Blue
Cover Material
Embossed Standard Paper
Inside Pockets
One Back; One Front
Product Type
Pocket Folder

Description

Portfolio,2 Pocket,Light Blue, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.