Zoro Homepage

Ultra Tab, Assorted, Pk40, Width: 1-1/2"

  • Mfr # 74761

  • Zoro # G5429107


product price: $5.19
/pk 40, $0.13/ea
Sold in multiples of 2 for $10.38

Key Features

Width
1-1/2"
Color
Body: Clear
Size
1" x 1-1/2"
Tab Cut
1/5-Cut
Height
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74761
Zoro #
G5429107
UPC #
072782747619
Country of Origin
Mexico

Dimensions

Width
1-1/2"
Size
1" x 1-1/2"
Height
1.5"

Details

Item
Repositionable Mini Tabs
Color
Body: Clear
Tab Cut
1/5-Cut
Features
Mini Tabs—Narrower, slim-body, 1" x 1.5" tabs are an excellent, more durable alternative to page flags.
File Insert/Tab Type
All-Purpose Tabs
Tab Material
Plastic
Assortment
Light Blue; Light Green; Light Pink; Light Purple

Description

Tab,Poly,Pstl,Ast,PK40, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.