Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write & Erase Pocket Dividers, 8 Tabs, Assorted Colors

  • Mfr # 16177

  • Zoro # G6248859


product price: $7.85
/ea

Key Features

Number of Pockets
1
Width
11-1/8"
Color
Beige, Blue, Lavender, Light Blue, Light Purple, Powder Blue, Violet, White
Material
Plastic
Size
9-1/4" x 11-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16177
Zoro #
G6248859
UPC #
-
Country of Origin
China

Dimensions

Width
11-1/8"
Size
9-1/4" x 11-1/8"
Height
11 1/8 in
Overall Width
9 1/4 in
Index Divider Size
11.13 x 9.25

Details

Item
Pocket Folder
Number of Pockets
1
Color
Beige, Blue, Lavender, Light Blue, Light Purple, Powder Blue, Violet, White
Material
Plastic
Tab Color
Assorted
For Use With
Ring Binders
Features
Customizable Tabs, Erasable Tabs, Corner Lock(TM)
Tab Style
8-Tab
Pocket
Front Slash Pocket
Punched/Unpunched
3-Hole Punched
Index Divider Style
Customizable
Index Divider Material
Plastic
Form Quantity
1 Set
Index Divider Type
Customizable
Tab Color Assortment
Blue; Beige; Lavendar; Light Blue; Light Purple; Powder Blue; Violet; White
Index Divider Color
Assorted
Index Divider Color Assortment
Blue; Beige; Lavendar; Light Blue; Light Purple; Powder Blue; Violet; White
Orientation
Side Tab
Tab Material
Plastic
Product Type
Pocket Folder

Description

Index,Dividers,8Tb,Pockets,Assorted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.