
Destructible Asset Tag Labels, 3-3/, PK64, Film, 9.44 in W, 2" x 3-3/4" Dia., White, Rectangle, 64 PK
Mfr # 60539
Zoro # G7506534
product price:Â $42.15
/pk 64, $0.66/ea
Sold in multiples of 5 for $210.75
Key Features
Material
Film
Width
9.44 in
Diameter
2" x 3-3/4"
Tag Shape
Rectangle
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60539
Zoro #
G7506534
UPC #
072782605391
Country of Origin
Germany
Dimensions
Width
9.44 in
Diameter
2" x 3-3/4"
Length
3-3/4 in
Details
Item
Destructible Asset Tag Labels,3-3/,PK64
Material
Film
Color
White
Tag Shape
Rectangle
Adhesive
Permanent
Labels per Roll
8
No. of Labels
64
Finish
Matte
Description
Destructible Asset Tag Labels,3-3/,PK64, Package Quantity 64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.