
Destructible Asset Tag Labels, 3/4, PK240, 2 in W, White, Rectangle, 240 PK
Mfr # 60531
Zoro # G7511741
product price: $45.19
/pk 240, $0.19/eaSold in multiples of 5 for $225.95
Key Features
Material
Film
Color
White
Width
9.44 in
Diameter
3/4" x 2"
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60531
Zoro #
G7511741
UPC #
072782605315
Country of Origin
Germany
Dimensions
Width
9.44 in
Diameter
3/4" x 2"
Length
0.75 in
Details
Material
Film
Color
White
Tag Shape
Rectangle
Type
Asset Tag
Adhesive
Permanent
Item
Destructible Asset Tag Labels,3/4,PK240
Labels per Roll
30
Finish
Matte
Description
Destructible Asset Tag Labels,3/4,PK240, Package Quantity 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.