
Destructible Asset Tag Labels, 3/4, PK320, Film, 3/4 in W, White, Rectangle, 320 PK
Mfr # 60529
Zoro # G7504084
product price:Â $49.65
/pk 320, $0.16/ea
Sold in multiples of 5 for $248.25
Key Features
Material
Film
Color
White
Width
9.44 in
Diameter
3/4" x 1-1/2"
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60529
Zoro #
G7504084
UPC #
072782605292
Country of Origin
Germany
Dimensions
Width
9.44 in
Diameter
3/4" x 1-1/2"
Length
1-1/2 in
Details
Material
Film
Color
White
Tag Shape
Rectangle
Type
Asset Tag Label
No. of Labels
320
Labels per Roll
40
Item
Destructible Asset Tag Labels,3/4,PK320
Finish
Matte
Adhesive
Permanent
Description
Destructible Asset Tag Labels,3/4,PK320, Package Quantity 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.