
Diamond Clear Heavyweight Sheet Pr, PK15
Mfr # 77007
Zoro # G302658609
product price: $5.19
/pk 15, $0.35/eaSold in multiples of 10 for $51.90
Key Features
Color
Clear
Material
Polypropylene
Sheet Size
5 1/2"W x 8 1/2" L
Features
Dirt Resistant, Spill Resistant, Top Loading, Archival-safe, Heavyweight, Tear Resistant, Heavy Duty, PVC-free, Durable, Punched, Non-stick, Acid-free
Number of Compartments
15
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77007
Zoro #
G302658609
UPC #
077711770072
Country of Origin
China
Dimensions
Sheet Size
5 1/2"W x 8 1/2" L
Details
Item
Diamond Clear Heavyweight Sheet Pr,PK15
Color
Clear
Material
Polypropylene
Features
Dirt Resistant, Spill Resistant, Top Loading, Archival-safe, Heavyweight, Tear Resistant, Heavy Duty, PVC-free, Durable, Punched, Non-stick, Acid-free
Number of Compartments
15
Type
Ring Binder
Accessibility
Top Loading
Media Capacity
1
Supported Binder Type
Ring Binder
Media Type
Sheet
Number of Holes Punched
7
Number of Rings
3
Application/Usage
Paper, Manual, Photo, Record, Note, Document, Top Loading
Shape
Rectangular
Description
Diamond Clear Heavyweight Sheet Pr,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.