
Diamond Clear Secure Side-Load She, PK25
Mfr # 76001
Zoro # G502658676
product price: $8.65
/pk 25, $0.35/eaSold in multiples of 36 for $311.40
Key Features
Color
Clear
Material
Polypropylene
Sheet Size
8 1/2"W x 11" L
Features
Punched, Heavy Duty, Heavyweight, Durable, Acid-free, PVC-free, Non-stick, Archival-safe
Type
Ring Binder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76001
Zoro #
G502658676
UPC #
077711760011
Country of Origin
China
Dimensions
Sheet Size
8 1/2"W x 11" L
Details
Item
Diamond Clear Secure Side-Load She,PK25
Color
Clear
Material
Polypropylene
Features
Punched, Heavy Duty, Heavyweight, Durable, Acid-free, PVC-free, Non-stick, Archival-safe
Type
Ring Binder
Application/Usage
Photo, Document, Report, 3-Holes punched, Side-Load
Supported Binder Type
Ring Binder
Sheet Standard
Letter
Accessibility
Side Loading
Number of Holes Punched
3
Description
Diamond Clear Secure Side-Load She,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.