DIVIDER, MINI, 5TABS, 1SET, 6PK
- Mfr # AVE11118
- Zoro # G923364620
product price:Â
$
5.25
/pk of 6, $0.88/ea
Sold in multiples of 3Â pks for
$15.75
Key Features
Thickness
8 1/2 in
Tab Color
Multicolor
Color
Translucent
Printer Compatibility
Laser, Inkjet
Number of Tabs
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVE11118
- Zoro #
- G923364620
- UPC #
- 72782111182
- Country of Origin
- China
Dimensions
- Thickness
- 8 1/2 in
- Width
- 5-1/2 in
Details
- Tab Color
- Multicolor
- Item
- Tab Divider
- Color
- Translucent
- Printer Compatibility
- Laser, Inkjet
- Number of Tabs
- 5
- Number of Dividers
- 5
- Number of Holes Punched
- 7
- Divider Color
- Translucent
- Features
- Insertable, Hole-punched, Tear Resistant, Durable
- Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.