Zoro Homepage

Divider, Ri, 12Tab, B&W, 6Pk

  • Mfr # AVE11824

  • Zoro # G401821492


product price: $25.19
/pk 6, $4.20/ea

Key Features

Features
Hole-punched, Printable, Customizable, Pre-printed, Hole Reinforcement, Sturdy, Double-sided
Material
Paper
Divider Color
White
Tab Color
White
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE11824
Zoro #
G401821492
UPC #
72782118242
Country of Origin
Mexico

Dimensions

Width
8.5 in

Details

Item
Tab Divider
Features
Hole-punched, Printable, Customizable, Pre-printed, Hole Reinforcement, Sturdy, Double-sided
Material
Paper
Divider Color
White
Tab Color
White

Description

Organize your documents quickly and easily using these Ready Index Dividers with customizable table of contents. No tab inserts or labels are needed. Double-sided section title page and tab dividers provide the flexibility to use the dividers in either a portrait or landscape format. White tabs feature the numbers 1 through 12 preprinted in black for easy access. Heavyweight paper, double-sided reinforced holes and extended tab reinforcements provide added durability. Dividers are great for project binders, meeting materials, reference or training manuals, archiving and more. Easily customize your table of contents page with a logo, name, date or project title using free online templates and designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.