Zoro Homepage

Divider, Ri, 5Tab, B&W, 6Pk

  • Mfr # AVE11821

  • Zoro # G201821449


product price: $12.69
/pk 6, $2.11/ea

Key Features

Features
Hole-punched, Printable, Customizable, Sturdy, Hole Reinforcement, Pre-printed, Reinforced Tab, Double-sided
Material
Paper
Divider Color
White
Tab Color
White
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE11821
Zoro #
G201821449
UPC #
72782118211
Country of Origin
Mexico

Dimensions

Width
8.5 in

Details

Item
Tab Divider
Features
Hole-punched, Printable, Customizable, Sturdy, Hole Reinforcement, Pre-printed, Reinforced Tab, Double-sided
Material
Paper
Divider Color
White
Tab Color
White

Description

Organize your projects in moments with Ready Index binder dividers. Each white tab is preprinted for a professional appearance. Print your own custom section titles and images onto the table of contents sheet without worrying about labels or inserts. Whether you're creating planners for a school binder for class or a work portfolio, these dividers are ideal for getting everything sorted. Three holes are reinforced on both sides of the heavyweight sheet to prevent creasing and tearing. Each divider tab includes additional reinforcement along the edge of each page to distribute stress and resist folding. The printable table of contents is compatible with both laser and inkjet printers. This sheet can also be printed in either portrait or landscape so that your projects can be displayed in any orientation. Simply flip the sheet to view the other layout on the opposite side. Customize with free, online templates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.