Shop AVERY
See all product information
Create Account
DIVIDERS, 1-31, 31ARCHTABS, 12PK
- Mfr # AVE11846
- Zoro # G323365302
product price:Â
$
11.85
/pk of 12, $0.99/ea
Key Features
Number of Dividers
31
Tab Color
Multicolor
Printer Compatibility
Laser, Inkjet
Color
White
Width
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE11846
- Zoro #
- G323365302
- UPC #
- 72782118464
- Country of Origin
- Mexico
- Item
- Index Divider
- Number of Dividers
- 31
- Tab Color
- Multicolor
- Printer Compatibility
- Laser, Inkjet
- Color
- White
- Printed Title Type
- Digit
- Tab Title
- 1 to 31
- Divider Color
- White
- Material
- Paper
- Features
- Customizable, Printable, Hole-punched, Sturdy, Pre-printed, Double-sided, Hole Reinforcement
- Number of Tabs
- 31
- Number of Holes Punched
- 3
Dimensions
- Width
- 8-1/2 in
- Thickness
- 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.