DIVIDERS, 12TABS, 3 SETS, 12PK
- Mfr # AVE11083
- Zoro # G623365880
product price:Â
$
19.49
/pk of 12, $1.62/ea
Key Features
Width
8-1/2 in
Thickness
11 in
Number of Holes Punched
3
Tab Color
Multicolor
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVE11083
- Zoro #
- G623365880
- UPC #
- 72782110833
- Country of Origin
- Mexico
Dimensions
- Width
- 8-1/2 in
- Thickness
- 11 in
Details
- Item
- Tab Divider
- Number of Holes Punched
- 3
- Tab Color
- Multicolor
- Material
- Paper
- Divider Color
- White
- Printer Compatibility
- Laser, Inkjet
- Number of Dividers
- 36
- Color
- White
- Features
- Hole Reinforcement, Punched, Printable, Hole-punched, Customizable, Chlorine-free, Reinforced Tab, Eco-friendly, Double-sided, Pre-printed
- Printed Title Type
- Digit
- Number of Tabs
- 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.