DIVIDERS, EZPEEL, LRG, 5TB, 4PK
- Mfr # 14438
- Zoro # G723364561
product price:Â
$
15.25
/pk of 4, $3.81/ea
Key Features
Number of Holes Punched
3
Printer Compatibility
Laser, Inkjet
Width
8-1/2 in
Features
Customizable, Easy Peel, Hole-punched, Printable
Divider Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14438
- Zoro #
- G723364561
- UPC #
- 72782144388
- Country of Origin
- Mexico
- Number of Holes Punched
- 3
- Printer Compatibility
- Laser, Inkjet
- Item
- Tab Divider
- Features
- Customizable, Easy Peel, Hole-punched, Printable
- Divider Color
- White
- Tab Color
- White
- Color
- White
- Number of Dividers
- 20
- Standards
- FSC Certified
- Number of Tabs
- 5
- Material
- Paper
Dimensions
- Width
- 8-1/2 in
- Thickness
- 11 in
Description
Tab labels extend onto divider body for ample room, Easy Peel for fast labeling - no inserts needed, 3 reinforced holes for 3-ring binders; 8 1/2in x 11in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.