Zoro Homepage

Dividers, Insert, Plastic, 8Tb

  • Mfr # AVE11293

  • Zoro # G101821358


product price: $10.69
/pk 8, $1.34/ea

Key Features

Features
Durable, Tear Resistant, PVC-free, Hole-punched, Insertable, Customizable, Wipe-clean, Pocket, Sturdy, Printable, Tabbed, Punched
Material
Plastic
Divider Color
Translucent
Tab Color
Multicolor
Width
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE11293
Zoro #
G101821358
UPC #
72782112936
Country of Origin
China

Dimensions

Width
9.3 in

Details

Item
Pocket Divider
Features
Durable, Tear Resistant, PVC-free, Hole-punched, Insertable, Customizable, Wipe-clean, Pocket, Sturdy, Printable, Tabbed, Punched
Material
Plastic
Divider Color
Translucent
Tab Color
Multicolor

Description

With these Insertable-style Edge Plastic Dividers with Pockets, you get a fashionable look, easy referencing and extra storage all in one. Letter-size dividers are made from durable, translucent plastic for long-lasting use and feature sturdy pockets for storing loose papers. Unique, oval tab design gives you a fashionable look while keeping your inserts from falling out. Simply customize and print your inserts for your eight tabs using the free online templates and designs. Three-hole punched edge means the dividers are ready to use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.