Zoro Homepage

Dividers, Plstc, Clearvw, 8Tab

  • Mfr # AVE16741

  • Zoro # G701821352


product price: $7.49
/pk 8, $0.94/ea
Sold in multiples of 2 for $14.98

Key Features

Features
Hole-punched, Durable, Writable, Tear Resistant
Material
Plastic
Divider Color
Clear
Tab Color
Multicolor
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE16741
Zoro #
G701821352
UPC #
72782167417
Country of Origin
China

Dimensions

Width
8.5 in

Details

Item
Tab Divider
Features
Hole-punched, Durable, Writable, Tear Resistant
Material
Plastic
Divider Color
Clear
Tab Color
Multicolor

Description

Durable plastic dividers, customizable section title page and sheet protector work together for clean professional look and flexibility. Clear dividers with multicolored tabs allow you see through to the section titles located in the back of your binder. They are great for projects, presentations, proposals and keeping things organized. Print section titles on a plain letter-size sheet of paper and insert into the included sheet protector. Place sheet protector as the last page of the binder. To update section titles or reuse your dividers, simply print a replacement sheet or handwrite directly on tabs using a pen, pencil or marker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.