Zoro Homepage

Dividers, Unpnchd, 3Tab, White

  • Mfr # AVE11442

  • Zoro # G301821233


product price: $91.99
/pk 25, $3.68/ea
Free Shipping & Returns

Key Features

Features
Unpunched, Reinforced Edges
Material
Paper
Divider Color
White
Tab Color
White
Number of Tabs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE11442
Zoro #
G301821233
UPC #
72782114428
Country of Origin
Mexico

Dimensions

Width
8.5 in

Details

Item
Tab Divider
Features
Unpunched, Reinforced Edges
Material
Paper
Divider Color
White
Tab Color
White
Number of Tabs
3

Description

Personalize your tab titles and create dividers that look professionally printed. Unpunched dividers are designed for use with comb and thermal binding units. The clear tab labels virtually disappear when applied to premium white dividers. Save time with the Easy Apply label strip. Use it to apply the clear labels to all the divider tabs at one time. Simply print, align labels against tabs, smooth down labels and peel up strip. Avery offers many easy-to-use templates in Microsoft Word and other popular software programs. Letter-size dividers are compatible with laser and inkjet printers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.