Zoro Homepage

Dividers, W&E, 5Tab, Wht, 1St

  • Mfr # AVE16825

  • Zoro # G901821312


product price: $6.85
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.70

Key Features

Features
Hole-punched, Writable, Erasable, Durable, Reusable, Tear Resistant, Translucent, Wipe-clean, Punched
Material
Plastic
Divider Color
White
Tab Color
White
Number of Tabs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE16825
Zoro #
G901821312
UPC #
72782168254
Country of Origin
China

Dimensions

Width
9.3 in

Details

Item
Tab Divider
Features
Hole-punched, Writable, Erasable, Durable, Reusable, Tear Resistant, Translucent, Wipe-clean, Punched
Material
Plastic
Divider Color
White
Tab Color
White
Number of Tabs
5

Description

Write and Erase Plastic Dividers deliver flexible customization for your frequently changing files. Tabs feature an erasable surface so you can customize tabs using a ballpoint pen or pencil. Write, erase and reuse again. Stylishly shaped tabs are also larger, providing more writing space than standard tabs. Durable plastic allows frequent reference. Dividers are three-hole punched so they are ready for use in letter-size binders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.