DIVIDERS, XW, 10TABS, READY IN, 12PK
- Mfr # AVE11165
- Zoro # G623365569
product price:Â
$
7.95
/pk of 12, $0.66/ea
Sold in multiples of 2Â pks for
$15.90
Key Features
Number of Tabs
10
Number of Holes Punched
3
Material
Paper
Printed Title Type
Digit
Divider Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE11165
- Zoro #
- G623365569
- UPC #
- 72782111656
- Country of Origin
- Mexico
- Number of Tabs
- 10
- Number of Holes Punched
- 3
- Material
- Paper
- Printed Title Type
- Digit
- Divider Color
- White
- Item
- Tab Divider
- Color
- White
- Tab Color
- Multicolor
- Features
- Laminated, Customizable, Printable, Tear Resistant, Hole-punched, Extra Wide Divider, Chlorine-free, Reinforced Hole, Hole Reinforcement, Pre-printed
- Printer Compatibility
- Laser, Inkjet
- Number of Dividers
- 10
Dimensions
- Width
- 9.3 in
- Thickness
- 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.