Zoro Homepage

Dot Matrix Label, 3 1/2 in Label W, 15/16 in Label H, 1 Labels per Sheet White

  • Mfr # 7278204013

  • Zoro # G2970292


product price: $31.15
/ea
Sold in multiples of 6 for $186.90

Key Features

Label Height
15/16 in
Labels per Sheet
1
Color
White
Total Number of Labels
15,000
Height
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278204013
Zoro #
G2970292
UPC #
072782040130
Country of Origin
Mexico

Dimensions

Label Height
15/16 in
Height
15/16"
Width
3/1-2"
Label Width
3 1/2 in

Details

Item
Dot Matrix Label
Labels per Sheet
1
Color
White
Total Number of Labels
15,000
Style
Address
Material
Paper
Adhesive
Permanent
No. of Labels
15,000
Avery Template Number
4013
For Use With
Pin Fed Printers
Recycled Content
0 %
Laminated
No

Description

Dot Matrix Label, Avery Template Number 4013, For Use With Pin Fed Printers, Label Height 15/16 in, Label Width 3 1/2 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 1, Total Number of Labels 15,000, Recycled Content 0 Percent, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.