Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dot Matrix Label, 4 in Label W, 1 15/16 in Label H, 1 Labels per Sheet White

  • Mfr # 7278204022

  • Zoro # G0466387


product price: $110.99
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Paper
Labels per Sheet
1
Height
1-15/16"
Width
4"
Label Height
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278204022
Zoro #
G0466387
UPC #
072782040222
Country of Origin
Mexico

Dimensions

Height
1-15/16"
Width
4"
Label Height
1 15/16 in
Label Width
4 in

Details

Item
Dot Matrix Label
Material
Paper
Labels per Sheet
1
Color
White
Avery Template Number
4022
Adhesive
Permanent
Style
Shipping
Total Number of Labels
5,000
No. of Labels
5000
Laminated
No
For Use With
Pin Fed Printers
Recycled Content
0 %

Description

Dot Matrix Label, Avery Template Number 4022, For Use With Pin Fed Printers, Label Height 1 15/16 in, Label Width 4 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 1, Total Number of Labels 5,000, Recycled Content 0 Percent, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.