Zoro Homepage

Dry-erase Markers, Chisel Point, 4/PK, BK/RD/BE/GN PK

  • Mfr # AVE24409

  • Zoro # G602498196


product price: $6.65
/pk 4, $1.66/ea
Sold in multiples of 2 for $13.30

Key Features

Color
Assorted
Marker Tip
Chisel
Marking Tool Color Family
Multicolor
Marker Ink Type
Dry Erase
Marker Tip Size
4.8 mm (Broad)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE24409
Zoro #
G602498196
UPC #
71709244095
Country of Origin
Mexico

Dimensions

Marker Tip Size
4.8 mm (Broad)

Details

Item
Dry Erase Markers
Color
Assorted
Marker Tip
Chisel
Marking Tool Color Family
Multicolor
Marker Ink Type
Dry Erase
Marker Grade
General Use

Description

Dry-erase markers work well on whiteboards, glass and other nonporous surfaces. Low-odor, nontoxic ink wipes off easily with a dry cloth or eraser. Durable chisel tip writes in three line widths and won't "mush" or fray. The nontoxic, low-odor, certified formula makes the marker safe for use at work, at home or at school so you can communicate virtually anywhere. The ACMI certified markers conform to ASTM D 4236.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.