Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Color Heavy-Duty View Binder, Pool

  • Mfr # 79899

  • Zoro # G916262001


product price: $9.39
/ea
Sold in multiples of 6 for $56.34

Key Features

Color
Pool Blue/Lavender
Binder Sheet Capacity
250
Sheet Size
8-1/2 in x 11 in
Material
Polypropylene
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79899
Zoro #
G916262001
UPC #
077711798991
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Color
Pool Blue/Lavender
Binder Sheet Capacity
250
Material
Polypropylene
Number of Pockets
4
Item
Dual Color Heavy-Duty View Binder,Pool
Ring Type
One Touch Slant Ring

Description

Dual Color Heavy-Duty View Binder,Pool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.