
Durable 3 Ring Binder, 1" Slant Rings
Mfr # 27253
Zoro # G302658708
product price: $5.69
/eaSold in multiples of 12 for $68.28
Key Features
Binder Sheet Capacity
250
Color
Green
Sheet Size
8 1/2in Width x 11in Length
Material
Polypropylene
Binder Features
PVC-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27253
Zoro #
G302658708
UPC #
077711272538
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Binder Size Capacity
1in
Details
Item
Durable 3 Ring Binder,1" Slant Rings
Binder Sheet Capacity
250
Color
Green
Material
Polypropylene
Binder Features
PVC-free
Number of Pockets
2
Number of Fasteners
3
Sheet Standard
Letter
Fastener Type
Slant Ring
Pocket Location
Internal
Fastener Location
Back-mounted
Description
Durable 3 Ring Binder,1 In. Slant Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.