Zoro Homepage

Durable 3 Ring Binder, 1.5 in Slant Rings

  • Mfr # 27350

  • Zoro # G816261951


product price: $7.59
/ea
Sold in multiples of 12 for $91.08

Key Features

Binder Sheet Capacity
375
Ring Type
Slant Ring
Number of Pockets
2
Binder Ring Size
1-1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27350
Zoro #
G816261951
UPC #
077711273504
Country of Origin
Mexico

Dimensions

Binder Ring Size
1-1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter

Details

Item
Durable 3 Ring Binder,1.5 in Slant Rings
Binder Sheet Capacity
375
Ring Type
Slant Ring
Number of Pockets
2

Description

Durable 3 Ring Binder,1.5 in Slant Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.