
Durable 3 Ring Binder, 2 in Slant Rings
Mfr # 27551
Zoro # G116261910
product price: $9.99
/eaSold in multiples of 12 for $119.88
Key Features
Number of Pockets
2
Binder Ring Size
2 in
Binder Sheet Capacity
530
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27551
Zoro #
G116261910
UPC #
077711275515
Country of Origin
Mexico
Dimensions
Binder Ring Size
2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Durable 3 Ring Binder,2 in Slant Rings
Number of Pockets
2
Binder Sheet Capacity
530
Material
Polypropylene
Ring Type
Slant Ring
Color
Blue
Description
Durable 3 Ring Binder,2 in Slant Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.