Zoro Homepage

Durable 3 Ring Binder, 2" Slant Rings, A

  • Mfr # 11558

  • Zoro # G302683922


product price: $9.15
/ea
Sold in multiples of 12 for $109.80

Key Features

Binder Sheet Capacity
530
Binder Ring Size
2 in
Color
Black, Blue, Maroon, Green
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11558
Zoro #
G302683922
UPC #
077711115583
Country of Origin
Mexico

Dimensions

Binder Ring Size
2 in
Sheet Size
8 1/2" Width x 11" Length
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Durable 3 Ring Binder,2" Slant Rings,A
Binder Sheet Capacity
530
Color
Black, Blue, Maroon, Green
Material
Polypropylene
Binder Features
Tear Resistant, Durable, Long Lasting, Split Resistant, Pocket, Sturdy
Ring Type
Slant Ring
Number of Pockets
2
Sheet Capacity
530
Fastener Type
Slant Ring
Sheet Standard
Letter
Number of Fasteners
3
Fastener Location
Back-mounted
Pocket Location
Internal

Description

Durable 3 Ring Binder,2 In. Slant Rings,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.