Zoro Homepage

Durable 3 Ring Binder, 3 in Slant Rings

  • Mfr # 27653

  • Zoro # G916261950


product price: $12.69
/ea
Sold in multiples of 6 for $76.14

Key Features

Binder Sheet Capacity
635
Binder Ring Size
3 in
Sheet Size
8-1/2 in x 11 in
Ring Type
Slant Ring
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27653
Zoro #
G916261950
UPC #
077711276536
Country of Origin
Mexico

Dimensions

Binder Ring Size
3 in
Sheet Size
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Binder Sheet Capacity
635
Color
Green
Item
Durable 3 Ring Binder,3 in Slant Rings
Ring Type
Slant Ring
Number of Pockets
2
Material
Polypropylene

Description

Durable 3 Ring Binder,3 in Slant Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.