Zoro Homepage

Durable 3 Ring Binder, 5 in One Touch EZD

  • Mfr # 08901

  • Zoro # G816261913


product price: $51.59
/ea
Sold in multiples of 2 for $103.18

Key Features

Binder Ring Size
5 in
Number of Pockets
4
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Sheet Capacity
1050
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08901
Zoro #
G816261913
UPC #
077711089013
Country of Origin
Mexico

Dimensions

Binder Ring Size
5 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Durable 3 Ring Binder,5 in One Touch EZD
Number of Pockets
4
Binder Sheet Capacity
1050
Material
Polypropylene
Color
Black
Ring Type
EZD Ring

Description

Durable 3 Ring Binder,5 in One Touch EZD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.