Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durable Binder, 1" Slant Rings, 220-Sheet

  • Mfr # 7771127250

  • Zoro # G2119119


product price: $4.75
/ea
Sold in multiples of 12 for $57.00

Key Features

Binder Sheet Capacity
220
Binder Ring Size
1 in
Color
Black
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7771127250
Zoro #
G2119119
UPC #
077711272507
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Durable Binder,1" Slant Rings,220-Sheet
Binder Sheet Capacity
220
Color
Black
Number of Rings
3
Binder Features
Stacked Pocket, Exposed Rivet, Gap-free Ring, Durable
Ring Type
Slant D-Ring
Number of Pockets
2
Type
Reference Binder
Pocket Location
Internal
Accessibility
Book Fold
Fastener Location
Back-Mounted
Recycled Content
0.42
Sheet Standard
Letter
Recycled
Yes
Post Consumer Waste
0.42

Description

Item Durable Binder,1 In. Slant Rings,220-Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.