Zoro Homepage

Durable Binder, 4" One Touch Rings, Label

  • Mfr # 7771108802

  • Zoro # G2118647


product price: $23.69
/ea
Sold in multiples of 6 for $142.14

Key Features

Binder Sheet Capacity
780
Color
Black
Sheet Size
8 1/2 in Width x 11 in Length
Number of Rings
3
Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7771108802
Zoro #
G2118647
UPC #
077711088023
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2 in Width x 11 in Length
Binder Size Capacity
4 in

Details

Item
Reference Binder
Binder Sheet Capacity
780
Color
Black
Number of Rings
3
Material
Poly
Binder Features
Gap-free Ring, Label Holder, Stacked Pocket
Ring Type
D-Ring
Number of Pockets
4

Description

Item Durable Binder,4 In. One Touch Rings,Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.