Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durable Clear View 3 Ring Binders, PK2

  • Mfr # 35307

  • Zoro # G916261905


product price: $35.59
/pk 2, $17.80/ea

Key Features

Ring Type
EZD Ring
Binder Sheet Capacity
670
Sheet Size
8-1/2 in x 11 in
Material
Polypropylene
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35307
Zoro #
G916261905
UPC #
077711353077
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
3 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Ring Type
EZD Ring
Binder Sheet Capacity
670
Material
Polypropylene
Number of Pockets
4
Color
White
Item
Durable Clear View 3 Ring Binders

Description

Durable Clear View 3 Ring Binders, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.