Zoro Homepage

Durable Clear View 3 Ring Binders, PK4

  • Mfr # 09203

  • Zoro # G816261920


product price: $65.29
/pk 4, $16.32/ea

Key Features

Binder Ring Size
3 in
Binder Sheet Capacity
670
Ring Type
EZD Ring
Material
Polypropylene
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09203
Zoro #
G816261920
UPC #
077711092037
Country of Origin
Mexico

Dimensions

Binder Ring Size
3 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Binder Sheet Capacity
670
Ring Type
EZD Ring
Item
Durable Clear View 3 Ring Binders
Material
Polypropylene
Color
White
Number of Pockets
4

Description

Durable Clear View 3 Ring Binders, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.