Zoro Homepage

Durable Clear View 3 Ring Binders, PK4

  • Mfr # 29960

  • Zoro # G116262016


product price: $35.89
/pk 4, $8.97/ea

Key Features

Sheet Size
8-1/2 in x 11 in
Binder Sheet Capacity
275
Material
Polypropylene
Color
Black
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29960
Zoro #
G116262016
UPC #
077711299603
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Binder Sheet Capacity
275
Material
Polypropylene
Color
Black
Item
Durable Clear View 3 Ring Binders
Number of Pockets
4
Ring Type
EZD Ring

Description

Durable Clear View 3 Ring Binders, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.